Mueller Cook/Cool Tank- 700 Gallon

Mueller Cook/Cool Tank- 700 Gallon

(4)Mueller Cook/Cool Tank- 700 Gallon. 316 stainless steel. Tank features dual hinged- split lids. Equipped with (2) 36 in. L x 34 in. W x 45 in. H. dip baskets. Each basket contains (13-15) shelves per basket. Inlets/outlets: (8) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. Q-line fitting, (1) 4 in. dia. Q-line fitting. Overall dimensions: 102 in. L x 54 in. W x 62 in. H.

Product Details

  • Product ID: 6027
  • Stock No: EEGC273b.5a
  • Manufacturer: Paul Mueller Co.
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: (4)Mueller Cook/Cool Tank- 700 Gallon. 316 stainless steel. Tank features dual hinged- split lids. Equipped with (2) 36 in. L x 34 in. W x 45 in. H. dip baskets. Each basket contains (13-15) shelves per basket. Inlets/outlets: (8) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. Q-line fitting, (1) 4 in. dia. Q-line fitting. Overall dimensions: 102 in. L x 54 in. W x 62 in. H.
  • manufacturer: Paul Mueller Co.
  • name: Mueller Cook/Cool Tank- 700 Gallon
  • product_id: 6027
  • stock_no: EEGC273b.5a

Mueller Cook/Cool Tank- 700 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed