Mueller Insulated and Jacketed Stainless Steel Tank- 60 Gallon
Mueller Insulated and Jacketed Stainless Steel Tank- 60 Gallon
Mueller Insulated and Jacketed Stainless Steel Tank- 60 Gallon. Model: 60Gal-"F". S/N: T-20034. Inside dimensions: 21-1/2 in. x 38 in. L. MAWP @ 100 °F: 50 psi. Test pressure: 63 psi. Medium: 30% Glycol. Filter: 3-1/2 in. dia. x 25-1/2 in. H. Filter housing: 4 in. dia. x 27-1/2 in. H. 18 in. L x 11 in. W product tray. Inlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (product), (1) 3/8 in. dia. barb fitting (product 2). Outlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (tank), (1) 3/8 in. dia. barb fitting (product 2). (4) casters for easy positioning. Overall dimensions: 46 in. L x 27 in. W x 74 in. H.
Product Details
- Product ID: 6258
- Stock No: DBBP2962.2
- Manufacturer: Paul Mueller Co.
- Model: 60Gal-"F"
- Serial Number: T-20034
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 46
- Width (Inches): 27
- Height (Inches): 74
- Weight (LBS):
- ACN:
All fields
- 08_tank_orientation: Horizontal
- 14_agitation: No
- 14_dimpled: No
- 14_jacketed_insulated: Yes
- 14_stainless_tank_type: Processing Tanks
- 14_tank_estimated_capacity_gal: 3000
- 14_tank_inlets__outlets_descri: Inlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (product), (1) 3/8 in. dia. barb fitting (product 2). Outlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (tank), (1) 3/8 in. dia. barb fitting (product 2). (4) casters for easy positioning
- 14_tank_mawp_psi_at_temp: 50 psi @100F
- description: Mueller Insulated and Jacketed Stainless Steel Tank- 60 Gallon. Model: 60Gal-"F". S/N: T-20034. Inside dimensions: 21-1/2 in. x 38 in. L. MAWP @ 100 °F: 50 psi. Test pressure: 63 psi. Medium: 30% Glycol. Filter: 3-1/2 in. dia. x 25-1/2 in. H. Filter housing: 4 in. dia. x 27-1/2 in. H. 18 in. L x 11 in. W product tray. Inlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (product), (1) 3/8 in. dia. barb fitting (product 2). Outlets: (1) 1 in. dia. NPT (female, media), (1) 1 in. dia. sanitary fitting (tank), (1) 3/8 in. dia. barb fitting (product 2). (4) casters for easy positioning. Overall dimensions: 46 in. L x 27 in. W x 74 in. H.
- height_inches: 74
- length_inches: 46
- manufacturer: Paul Mueller Co.
- model: 60Gal-"F"
- name: Mueller Insulated and Jacketed Stainless Steel Tank- 60 Gallon
- product_id: 6258
- serial_number: T-20034
- stock_no: DBBP2962.2
- tank_estimated_capacity_gal: 60
- tank_orientation: Vertical
- width_inches: 27
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.