Mueller Jacketed Portable Pressure Rated Processor- 200 Gallons
Mueller Jacketed Portable Pressure Rated Processor- 200 Gallons
Mueller Jacketed Portable Pressure Rated Processor- 200 Gallon. Heat transfer surface MAWP: 90 psi @ 302 °F. Internal mixing is possible through a 1-3/4 in. diameter x 29 in. H mixing shaft outfitted with (2) 37 in. dia. propellers offset at 45°. (1) 18 in. diameter infeed with flip-top cover. Baldor Industrial Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Electra Motor Drive, ratio: 50 to 1, output: 34.5 rpm. Inlets: (1) 1-1/2 in. dia. NPT (male, jacket). Outlets: (1) 1-1/2 in. dia. NPT (male, jacket), (1) 2 in. dia. 'S' line (tank discharge). Tank is mounted on (4) casters. Overall dimensions: 72 in. dia. x 61 in. L.
Product Details
- Product ID: 5893
- Stock No: RCPK510.18a
- Manufacturer: Paul Mueller Co.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mueller Jacketed Portable Pressure Rated Processor- 200 Gallon. Heat transfer surface MAWP: 90 psi @ 302 °F. Internal mixing is possible through a 1-3/4 in. diameter x 29 in. H mixing shaft outfitted with (2) 37 in. dia. propellers offset at 45°. (1) 18 in. diameter infeed with flip-top cover. Baldor Industrial Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Electra Motor Drive, ratio: 50 to 1, output: 34.5 rpm. Inlets: (1) 1-1/2 in. dia. NPT (male, jacket). Outlets: (1) 1-1/2 in. dia. NPT (male, jacket), (1) 2 in. dia. 'S' line (tank discharge). Tank is mounted on (4) casters. Overall dimensions: 72 in. dia. x 61 in. L.
- manufacturer: Paul Mueller Co.
- name: Mueller Jacketed Portable Pressure Rated Processor- 200 Gallons
- product_id: 5893
- stock_no: RCPK510.18a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.