Mueller Port-A-Tank- 350 Gallon
Mueller Port-A-Tank- 350 Gallon
Mueller Port-A-Tank- 350 Gallon. Inside dimensions: 44 in. L x 44 in. W x 42 in. H. Your ideal storage solution, and stackable. Manway: 18 in. dia.; bottom discharge. Inlets: (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting (tank). A stackable storage solution. No lid. Overall dimensions: 45 in. L x 45 in. W x 49 in. H.
Product Details
- Product ID: 6570
- Stock No: HDTD054.2
- Manufacturer: Paul Mueller Co.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mueller Port-A-Tank- 350 Gallon. Inside dimensions: 44 in. L x 44 in. W x 42 in. H. Your ideal storage solution, and stackable. Manway: 18 in. dia.; bottom discharge. Inlets: (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting (tank). A stackable storage solution. No lid. Overall dimensions: 45 in. L x 45 in. W x 49 in. H.
- manufacturer: Paul Mueller Co.
- name: Mueller Port-A-Tank- 350 Gallon
- product_id: 6570
- stock_no: HDTD054.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.