Mueller Processor 80 Gallon

Mueller Processor 80 Gallon

Paul Mueller 80 Gallon Pressure Wall Processor, Model D, S/N F9167-11, vessel rating 0 psi at 250° F, water medium, jacket rating 60 psi at 300° F, 102 psi test, 0.146 cu.ft, center bridge with lift top covers, 2 tank side inlets 1 in., outlet 2 in., jacket connection 1 in., less agitator, inner dimensions 30 in. W x 30 in. H, overall dimensions 47 in. W x 62 in. H.

Product Details

  • Product ID: 5851
  • Stock No: 52a.GR980.
  • Manufacturer: Paul Mueller
  • Model:
  • Serial Number: F-9167-11
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Paul Mueller 80 Gallon Pressure Wall Processor, Model D, S/N F9167-11, vessel rating 0 psi at 250° F, water medium, jacket rating 60 psi at 300° F, 102 psi test, 0.146 cu.ft, center bridge with lift top covers, 2 tank side inlets 1 in., outlet 2 in., jacket connection 1 in., less agitator, inner dimensions 30 in. W x 30 in. H, overall dimensions 47 in. W x 62 in. H.
  • manufacturer: Paul Mueller
  • name: Mueller Processor 80 Gallon
  • product_id: 5851
  • serial_number: F-9167-11
  • stock_no: 52a.GR980.

Mueller Processor 80 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed