Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon
Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon
Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon. Model OP, S/N 114659-1. Heat Transfer Information: Test Pressure: 0 PSIG, Test Vacuum: 0 in. HG. Inside dimensions: 75 in. W (oval shaped), 114 in. L, 55 in. H. Inlets/Outlets: (1) 1-½ in., (1) 2 in., (1) 3 in., (1) 1-½ in. sprayball. Has an oval manhole on side: 20 in. W, 15-½ in. H. Has an agitator with drive mounted on top. 6 legs 15 in. H. Mueller Drive, Model K01075AAAB, S/N 53555. 230 volt, 50/60 Hz, 1/6 hp, 1 phase, 1.75/1.6 amsp, 1,425/1,725 rpm. Part No. 31393 BB. Overall dimensions: 79 in. W, 132 in. L, 85 in. H.
Product Details
- Product ID: 5404
- Stock No: END9508.10
- Manufacturer: Paul Mueller Co.
- Model: OP
- Serial Number: 114659-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon. Model OP, S/N 114659-1. Heat Transfer Information: Test Pressure: 0 PSIG, Test Vacuum: 0 in. HG. Inside dimensions: 75 in. W (oval shaped), 114 in. L, 55 in. H. Inlets/Outlets: (1) 1-½ in., (1) 2 in., (1) 3 in., (1) 1-½ in. sprayball. Has an oval manhole on side: 20 in. W, 15-½ in. H. Has an agitator with drive mounted on top. 6 legs 15 in. H. Mueller Drive, Model K01075AAAB, S/N 53555. 230 volt, 50/60 Hz, 1/6 hp, 1 phase, 1.75/1.6 amsp, 1,425/1,725 rpm. Part No. 31393 BB. Overall dimensions: 79 in. W, 132 in. L, 85 in. H.
- manufacturer: Paul Mueller Co.
- model: OP
- name: Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon
- product_id: 5404
- serial_number: 114659-1
- stock_no: END9508.10
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.