Mueller Stainless Steel Ice Cream Mix Tank-1,500 Gallon

Mueller Stainless Steel Ice Cream Mix Tank-1,500 Gallon

Mueller Stainless Steel Ice Cream Mix Tank- 1,500 Gallon. Model OP, S/N 114659-3. Coil volume: 176 cu. ft. Max press: 150 psig. Cooling medium: NH3. Test press: 0 psig; Test vacuum: 0 in Hg. Inlets/outlets: (1) 1-½ in., (1) 2 in., (1) 3 in., (1) 1-½ in. sprayball. Has oval manway on side: 15-½ in. H x 20-½ in. W. Agitator drive, top mounted. Mueller Drive, Model K01075AAAB, S/N 57091. 230 V, 1.75/1.6 amps, 1,425 rpm, 50/60 Hz, 1 phase, 1/6 hp. Part No. 31393 BB.

Product Details

  • Product ID: 5409
  • Stock No: END9509.10
  • Manufacturer: Paul Mueller Co.
  • Model: OP
  • Serial Number: 114659-3
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Mueller Stainless Steel Ice Cream Mix Tank- 1,500 Gallon. Model OP, S/N 114659-3. Coil volume: 176 cu. ft. Max press: 150 psig. Cooling medium: NH3. Test press: 0 psig; Test vacuum: 0 in Hg. Inlets/outlets: (1) 1-½ in., (1) 2 in., (1) 3 in., (1) 1-½ in. sprayball. Has oval manway on side: 15-½ in. H x 20-½ in. W. Agitator drive, top mounted. Mueller Drive, Model K01075AAAB, S/N 57091. 230 V, 1.75/1.6 amps, 1,425 rpm, 50/60 Hz, 1 phase, 1/6 hp. Part No. 31393 BB.
  • manufacturer: Paul Mueller Co.
  • model: OP
  • name: Mueller Stainless Steel Ice Cream Mix Tank-1,500 Gallon
  • product_id: 5409
  • serial_number: 114659-3
  • stock_no: END9509.10

Mueller Stainless Steel Ice Cream Mix Tank-1,500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed