Mueller Stainless Steel Mixing Tank - 300 Gallons

Mueller Stainless Steel Mixing Tank - 300 Gallons

Mueller Stainless Steel Mixing Tank. Approximate capacity: 300 gallons. MAWP: 100 psi. Maximum temperature: 400 °F. Float Level Indicator. (1) 5 in. floater ball. Inlets/outlets: (1) 4 in. port hole. (1) 3 in. S-line port. (2) 2 in. port hole. (1) 1-1/2 in. MNPT. (1) 1 in. MNPT. Inside tank dimensions: 4 ft. dia. x 3 ft. 2-1/2 in. straight wall. *Note: pressure test of jacket failed. Overall dimensions: 5 ft. L x 4 ft. 6 in. W x 6 ft. 9 in. H.

Product Details

  • Product ID: 5736
  • Stock No: DFLQ004
  • Manufacturer: Paul Mueller Co.
  • Model:
  • Serial Number: 128882
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems: Pressure test of jacket failed.
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 60
  • Width (Inches): 54
  • Height (Inches): 81
  • Weight (LBS):
  • ACN:

All fields

  • 08_tank_orientation: Vertical
  • 14_agitation: No
  • 14_dimpled: No
  • 14_jacketed_insulated: Yes
  • 14_stainless_tank_type: Processing Tanks
  • 14_tank_estimated_capacity_gal: 100
  • 14_tank_inlets__outlets_descri: Inlets/outlets: (1) 4 in. port hole. (1) 3 in. S-line port. (2) 2 in. port hole. (1) 1-1/2 in. MNPT. (1) 1 in. MNPT
  • 14_tank_mawp_psi_at_temp: 100 psi @400 °F
  • description: Mueller Stainless Steel Mixing Tank. Approximate capacity: 300 gallons. MAWP: 100 psi. Maximum temperature: 400 °F. Float Level Indicator. (1) 5 in. floater ball. Inlets/outlets: (1) 4 in. port hole. (1) 3 in. S-line port. (2) 2 in. port hole. (1) 1-1/2 in. MNPT. (1) 1 in. MNPT. Inside tank dimensions: 4 ft. dia. x 3 ft. 2-1/2 in. straight wall. *Note: pressure test of jacket failed. Overall dimensions: 5 ft. L x 4 ft. 6 in. W x 6 ft. 9 in. H.
  • height_inches: 81
  • known_issues_or_problems: Pressure test of jacket failed.
  • length_inches: 60
  • manufacturer: Paul Mueller Co.
  • name: Mueller Stainless Steel Mixing Tank - 300 Gallons
  • product_id: 5736
  • serial_number: 128882
  • stock_no: DFLQ004
  • tank_estimated_capacity_gal: 300
  • tank_orientation: Vertical
  • width_inches: 54

Mueller Stainless Steel Mixing Tank - 300 Gallons