Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon

Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon

Certified by TCI-Superior Division Mueller Canada Inc.Mueller Vertical Aseptic Tank-6,000 Gallon. S/N 978010, National Board 27, C.R.N. H7721.5. Stainless steel. Side alcove: 61 in. L x 60 in. W x 20-1/2 in. H. Manway: 17 in. dia. Shell MAWP: 60 psig @ 100 °F. Jacket MAWP: 100 psig @ 100 °F. Bottom outlet: 3 in. (2) Sprayballs inside tank. Overall dimensions: 93 in. W x 27 ft. 5 in. H.

Product Details

  • Product ID: 6529
  • Stock No: HDPW841B.115
  • Manufacturer: Paul Mueller Co.
  • Model:
  • Serial Number: 978010
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Certified by TCI-Superior Division Mueller Canada Inc.Mueller Vertical Aseptic Tank-6,000 Gallon. S/N 978010, National Board 27, C.R.N. H7721.5. Stainless steel. Side alcove: 61 in. L x 60 in. W x 20-1/2 in. H. Manway: 17 in. dia. Shell MAWP: 60 psig @ 100 °F. Jacket MAWP: 100 psig @ 100 °F. Bottom outlet: 3 in. (2) Sprayballs inside tank. Overall dimensions: 93 in. W x 27 ft. 5 in. H.
  • manufacturer: Paul Mueller Co.
  • name: Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon
  • product_id: 6529
  • serial_number: 978010
  • stock_no: HDPW841B.115

Mueller Vertical Aseptic Tank Stainless Steel- 6,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed