Mueller Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
Mueller Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
Mueller Vertical Cylindrical Refrigerated Silo-Type Storage Tank- 30,000 Gallon. Model SVW, S/N D-863. Stainless steel alcove. Cip and vent line with sprayball. Mechanical agitation removed. 3 in. clamp inlet and outlet. Interior top head and sidewall distortion. Dimensions: 12 ft. 6 in. dia. x 41 ft. 5 in. H.
Product Details
- Product ID: 6170
- Stock No: 175.cR450-B.
- Manufacturer: Paul Mueller Co.
- Model: SVW
- Serial Number: D-863
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mueller Vertical Cylindrical Refrigerated Silo-Type Storage Tank- 30,000 Gallon. Model SVW, S/N D-863. Stainless steel alcove. Cip and vent line with sprayball. Mechanical agitation removed. 3 in. clamp inlet and outlet. Interior top head and sidewall distortion. Dimensions: 12 ft. 6 in. dia. x 41 ft. 5 in. H.
- manufacturer: Paul Mueller Co.
- model: SVW
- name: Mueller Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon
- product_id: 6170
- serial_number: D-863
- stock_no: 175.cR450-B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.