Mueller Vertical Refrigerated Silo Storage Tank-30,000 Gallon

Mueller Vertical Refrigerated Silo Storage Tank-30,000 Gallon

Mueller Vertical Cylindrical Refrigerated Silo Type Storage Tank-30,000 Gallon. S/N 99437. Stainless steel alcove. CIP and vent line with sprayball. Mechanical agitation. 3 in. clamp inlet and outlet. 151 in. OD base ring x 492 in. L. Alcove adds 15 in. to width.

Product Details

  • Product ID: 6166
  • Stock No: 320.cR920-A.220
  • Manufacturer: Paul Mueller Co.
  • Serial Number: 99437

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mueller Vertical Refrigerated Silo Storage Tank-30,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed