Murzan Diaphragm Pump

Murzan Diaphragm Pump

Murzan Diaphragm Pump. Model: P150. S/N: 93121835. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. NPT air hose fitting. Overall dimensions: 20 in. L x 15 in. W x 24 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

Product Details

  • Stock No: END2831.10
  • Manufacturer: Murzan
  • Model: P150
  • Serial Number: 93121835

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Murzan Diaphragm Pump