Mycom N12B 12 Cylinder Reciprocating Compressor Package (1-250 HP 460 V, Semi-Hermetic Driven)

Mycom N12B 12 Cylinder Reciprocating Compressor Package (1-250 HP 460 V, Semi-Hermetic Driven)

Mycom 12-Cylinder Reciprocating Compressor – 250 HP. Model: N12B. Serial: 21401. Made in Japan. Toshiba motor: 250 HP, 1180 RPM, 460V, 60 Hz, 3-phase, 505UZ frame.

Product Details

  • Product ID: 13454
  • Stock No: ATZB09
  • Manufacturer: Mycom
  • Model: N12B
  • Serial Number: 21401
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 12
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: N12B
  • Compressor SN: 21401
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 1180
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505UZ

Dimensions:

Additional Product Details

Mycom N12B 12 Cylinder Reciprocating Compressor Package (1-250 HP 460 V, Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed