Mycom 12-Cylinder Reciprocating Compressor - 250 HP

Mycom 12-Cylinder Reciprocating Compressor - 250 HP

Mycom 12-Cylinder Reciprocating Compressor. Model: N12B. Toshiba motor: 250 HP, 1180 RPM, 460V, 60 Hz, 3-phase, 505UZS frame. Parts unit. Compressor body is cracked. 

Product Details

  • Product ID: 13453
  • Stock No: ATZB10
  • Manufacturer: Mycom
  • Model: N12B
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Mycom
  • 03_compressor_model__: N12B
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_included: No
  • 03_package_included: No
  • 03_package_manufacturer: Mycom
  • 03_reciprocating_cylinders: 12
  • 03_reciprocating_type: Semi-Hermetic
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: Mycom 12-Cylinder Reciprocating Compressor. Model: N12B. Toshiba motor: 250 HP, 1180 RPM, 460V, 60 Hz, 3-phase, 505UZS frame.
  • halocarbon_freon__r22_compatab: Yes
  • manufacturer: Mycom
  • model: N12B
  • motor_frame_size: 505UZS
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 250
  • motor_included_yesno: Yes
  • motor_manufacturer: Toshiba
  • motor_phases: 3
  • motor_rpm: 1180
  • motor_voltage: 460
  • name: Mycom 12-Cylinder Reciprocating Compressor - 250 HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13453
  • stock_no: ATZB10

Mycom 12-Cylinder Reciprocating Compressor - 250 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed