Mycom 250-VMD-2.6 Rotary Screw Compressor Package (GMT MY 2250 00 6 mdu, 725 HP 480 V)

Mycom 250-VMD-2.6 Rotary Screw Compressor Package (GMT MY 2250 00 6 mdu, 725 HP 480 V)

Ramon Vizcaino Refrigeracion / RV Cooling Tech, SLU (Spain). Ammonia Refrigerant Screw Compressor Package. Model: GMT MY 2250 00 6 mdu. Date: 01-09-09. Serial: 66676. Refrigerant: R-717 ammonia. Package features a Mayekawa Mycom Screw Compressor model: 250-VMD-2.6, serial 2535929. Leak: 2.6 MPa / 377 PSI. HYD: 3.9 MPa / 565 PSI. Made in Japan. Horizontal oil separator vessel certified by Ramon Vizcaino Refrigeracion S.A. Serial 66670. Pressure rating: 300 PSI (-54F / +300F). Dutchi NL electric motor: 725 HP, 3560 RPM, 480V, 748 Amps, 60 Hz, 3-phase.

Product Details

  • Product ID: 13162
  • Stock No: EZPR03
  • Manufacturer: Mycom
  • Model: 250-VMD-2.6
  • Serial Number: 2535929
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Ramon Vizcaíno Refrigeracion
  • Package Model: GMT MY 2250 00 6 mdu
  • Package SN: 66676

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 250-VMD-2.6
  • Compressor SN: 2535929
  • Oil Separator National Board #: Yes

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Dutchi NL
  • Motor Horsepower(HP): 725
  • Motor RPM: 3560
  • Motor Voltage: 480
  • Motor Amps: 748
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 2009

Mycom 250-VMD-2.6 Rotary Screw Compressor Package (GMT MY 2250 00 6 mdu, 725 HP 480 V)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed