Mycom 250VLD Rotary Screw Compressor Package (250VLD, 5 HP 208-230/460 V) MISSING Screw Compressor & Motor

Mycom 250VLD Rotary Screw Compressor Package (250VLD, 5 HP 208-230/460 V) MISSING Screw Compressor & Motor

1996 Mycom 250VLD Rotary Screw Compressor Package. Model: 250VLD. Maximum speed: 3600. Refrigerant: last used with R-717 (ammonia). Variable Vi: 2.6 to 5.8. Displacement: 1,670 cfm. Mycom oil separator: Serial no: RV 1629. National board no: 1597. Year built: 1996. MAWP: 300 psi at 650 °F. MDMT: -20 °F at 300 psi. Head thickness: 0.394. Shell thickness: 0.375.Corrosion allowance: 0. Oil separator dimensions: 11 ft. 11 in. straight wall x 2 ft. 10 in. dia. Viking pump. Model and serial number unavailable. Baldor motor: 5 Hp, 1160 Rpm, 208-230/460 V, 17-15.8/7.9 A, 60 Hz, 3 Phase. Inlets/outlets: (1) 1 ft. 1 in. outer flange dia. with (12) 7/8 in. mounting holes. (1) 1 ft. 5 in. outer flange dia. with (12) ¾ in. mounting holes. (1) ¾ in. FNPT. Overall dimensions: 14 ft. 8 in. L x 5 ft. W x 7 ft. 7 in. H. 

Units does not have Screw Compressor & Motor. 

Product Details

  • Product ID: 10402
  • Stock No: RCJF1520.22a
  • Manufacturer: Mycom
  • Model: 250VLD
  • Serial Number: 2515114
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Mycom
  • Package Model: 250VLD
  • Package SN: 2515114
  • Package Order: SU650
  • Package Max Speed (RPM): 3600
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? No
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 250VLD
  • Compressor SN: 2515114
  • Fixed/Variable VI: 5.8
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 1597

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1160
  • Motor Voltage: 208-230/460
  • Motor Amps: 17-15.8/7.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 176
  • Width (Inches): 60
  • Height (Inches): 91

Additional Product Details

  • Year of Manufacture: 1996
  • Spec Sheet Available: Yes

Mycom 250VLD Rotary Screw Compressor Package (250VLD, 5 HP 208-230/460 V) MISSING Screw Compressor & Motor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed