Mycom 320SU-L Rotary Screw Compressor Package (Mycom 320SU-L, 250 HP 2300/4160 V, Mycom Micro Control Panel)

Mycom 320SU-L Rotary Screw Compressor Package (Mycom 320SU-L, 250 HP 2300/4160 V, Mycom Micro Control Panel)

Mycom 320SU-L Booster Rotary Screw Compressor Package. Model: 320SU-L. S/N: 3251188. Crocker Wheeler electric motor, 250 hp, 3550 rpm, 2300/4160 V. E.L. Nickell Co. Company oil separator: MAWP: 250 psig. at 650ºF to -20ºF. Mycom Mypro-M control panel. Nominal capacity: 188.0 Tons at 245 bhp with a -45ºF suction pressure and a 20ºF discharge temperature. Vi setting: 2.6. Displacement: 2,230 cfm. Overall dimensions: 15 ft. 6 in. L x 4 ft. 7 in. W x 7 ft. 4 in. H.(H4)(SR500). (ACN1192)

Product Details

  • Stock No: DTTC805.
  • Manufacturer: Mycom
  • Model: 320SU-L
  • Serial Number: 3251188
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: Mycom
  • Package Model: 320SU-L
  • Package SN: 3251188

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 320SU-L
  • Fixed/Variable VI: 2.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 20650

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Mycom
  • Micro Control Panel Description: Mypro-M Control Panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Crocker Wheeler Electric
  • Motor Horsepower(HP): 250
  • Motor RPM: 3550
  • Motor Voltage: 2300/4160
  • Motor Amps: 55/30
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 186
  • Width (Inches): 55
  • Height (Inches): 88
  • ACN: 1192

Additional Product Details

  • Spec Sheet Available: Yes

Mycom 320SU-L Rotary Screw Compressor Package (Mycom 320SU-L, 250 HP 2300/4160 V, Mycom Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed