Mycom F-6C-2 6-Cylinder Reciprocating Compressor Package (25 HP 208-230/460 V)
Mycom 6-cylinder Reciprocating Compressor. Model: F6C2. Serial: 10228. Made in Japan. Toshiba motor: 25 HP, 208-230/460V, 73-67.8/33.9 amps, 3-phase, 60 Hz, 284TS Frame. Previously run with freon refrigerant.
Product Details
- Stock No: JWOH04
- Manufacturer: Mycom
- Model: F-6C-2
- Serial Number: 10228
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Of Reciprocating Cylinders: 6
- # Compressors in Package: 1
- Compressor Model: F6C2
- Compressor SN: 10228
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 25
- Motor Voltage: 208-230/460
- Motor Amps: 73-67.8/33.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 284TS
Dimensions:
Additional Product Details
- Previously Used With: Previously Run with Freon Refrigerant
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!