Mycom 6-Cylinder Reciprocating Compressor Parts Machine

Mycom 6-Cylinder Reciprocating Compressor Parts Machine

Mycom 6-Cylinder Reciprocating Compressor Parts Machine. Model: 6J2. Capabilities of the 6J compressor: 74.9 TR at 72.9 BHP using R-22 with a 40˚F Suction, 105˚F Discharge, 15˚F Superheat, and 0˚F Subcooling at a max rpm of 1450. Displacement: 165 cfm. These items are sold as parts for a compressor package and the unit was set up for Freon, R-12, R-22, R-404, and R-502. Parts / items include: compressor minus pistons and piston sleeves, a 50 hp electric motor, and a Howe recirculator. Connections: 3 in. suction and 2-1/2 in. discharge.(ACN182a-BC/Motor).

Product Details

  • Product ID: 9269
  • Stock No: RPCN202a.2a
  • Manufacturer: Mycom
  • Model: 6J2
  • Serial Number: 11759
  • Motor Manufacturer: HP Electric Motor
  • Motor Horsepower(HP): 50
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems: These items are sold as parts for a compressor package.
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN: 182a-BC/Motor

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Mycom
  • 03_compressor_max_speed_rpm: 1450
  • 03_compressor_model__: 6J2
  • 03_compressor_serial_: 11759
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: No
  • 03_motor_starter_included: No
  • 03_oil_separator_national_boa: No
  • 03_package_included: No
  • 03_reciprocating_cylinders: 6
  • 03_reciprocating_type: Semi-Hermetic
  • 03_stage_type: High Stage
  • acn: 182a-BC/Motor
  • ammonia_r717__nh3_compatable: Yes
  • description: Mycom 6-Cylinder Reciprocating Compressor Parts Machine. Model: 6J2. Capabilities of the 6J compressor: 74.9 TR at 72.9 BHP using R-22 with a 40˚F Suction, 105˚F Discharge, 15˚F Superheat, and 0˚F Subcooling at a max rpm of 1450. Displacement: 165 cfm. These items are sold as parts for a compressor package and the unit was set up for Freon, R-12, R-22, R-404, and R-502. Parts / items include: compressor minus pistons and piston sleeves, a 50 hp electric motor, and a Howe recirculator. Connections: 3 in. suction and 2-1/2 in. discharge.(ACN182a-BC/Motor).
  • halocarbon_freon__r22_compatab: Yes
  • known_issues_or_problems: These items are sold as parts for a compressor package.
  • manufacturer: Mycom
  • model: 6J2
  • motor_horsepower_hp: 50
  • motor_included_yesno: yes
  • motor_manufacturer: HP Electric Motor
  • name: Mycom 6-Cylinder Reciprocating Compressor Parts Machine
  • previous_refrigerant: Halocarbon (Freon | R22)
  • product_id: 9269
  • serial_number: 11759
  • stock_no: RPCN202a.2a

Mycom 6-Cylinder Reciprocating Compressor Parts Machine

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed