Mycom 6WJ-BB 6-Cylinder Reciprocating Compressor (50Belt Driven)

Mycom 6WJ-BB 6-Cylinder Reciprocating Compressor (50Belt Driven)

Mycom 6-Cylinder Reciprocating Compressor. Model: 6WJ-BB. 50 hp electric motor. Displacement: 165 cfm. Refrigerant: This unit is set up for Freon, R-12, R-22, R-404, and R-502. Howe recirculator.(H11)(ACN182a-BC/Motor).

Product Details

  • Stock No: RPCN202b.2a
  • Manufacturer: Mycom
  • Model: 6WJ-BB
  • Serial Number: 670272
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: 6WJ-BB
  • Compressor SN: 670272
  • Compressor Max Speed (RPM): 1450
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 50

Dimensions:

  • ACN: 182a-BC/Motor

Additional Product Details

Mycom 6WJ-BB 6-Cylinder Reciprocating Compressor (50Belt Driven)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed