Mycom 8 J 8 Cylinder Reciprocating Compressor Package (Semi-Hermetic Driven)

Mycom 8 J 8 Cylinder Reciprocating Compressor Package (Semi-Hermetic Driven)

Mycom 8 - Cylinder Reciprocating Compressor. Model: 8 J. S/N: 12132. Refrigerant: set up for Freon,R12, R-22, R-404, R-502. Capacity: 99.9 Tons of R-22 at 97.2 BHP with a 40°F suction temperature, 105°F discharge temperature and a 15°F superheat. Leak pressure (hi/lo): 313/185 psi. Hydrostatic test pressure hi/lo: 470/470 psi. Heat exchanger: 4 in. diameter x 21 in. L. Control box. 6-Belt pulley. Inlet: 3 in. diameter, square flange: 5-1/2 in. L x 5-1/2 in. W., (4) hole, center-to-center: 6 in. L. Outlet: 2-1/2 in. diameter, square flange: 6-1/2 in. L x 6-1/2 in. W., (4) hole, center-to-center: 6-1/2 in. L. Compressor dimensions 3 ft. L x 2 ft. 9 in. W x 2 ft. 8 in. H. Overall dimensions: 7 ft. 11 in. L x 3 ft. 9 in. W x 4 ft. 5 in. H.(ACN190-BC).

Product Details

  • Product ID: 4865
  • Stock No: SFEP1249.1
  • Manufacturer: Mycom
  • Model: 8 J
  • Serial Number: 12132
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: 8 J
  • Compressor SN: 12132
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 95
  • Width (Inches): 44
  • Height (Inches): 53
  • ACN: 190-BC

Additional Product Details

Mycom 8 J 8 Cylinder Reciprocating Compressor Package (Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed