Mycom Cimco C5W04A (N4A) 4-Cylinder Reciprocating Compressor - 25 HP

Mycom Cimco C5W04A (N4A) 4-Cylinder Reciprocating Compressor - 25 HP

Mycom Cimco C5W04A 4-Cylinder Reciprocating Compressor. Model: C5W04A. This is the same compressor as the model N4A. Refrigerant: last used with R-717 (ammonia). Nominal capacity: 29.2 tons at 32.5 bhp with a 95ºF condensing temperature and 20ºF suction temperature. Displacement: 110 cfm. Max speed: 1,450 rpm. Water cooled oil heads and oil cooler. U. S. Electrical motor, 25 hp, 1775 rpm, 575 V. Inlets/outlets: (2) 2 in. dia. flanged ports. Overall dimensions 6 ft. 9 in. L x 3 ft. 2 in. W x 4 ft. 2 in. H. (ACN166-BC/M).

Product Details

  • Product ID: 4858
  • Stock No: ENDX719.3a
  • Manufacturer: Mycom
  • Model: C5W04A
  • Serial Number: 95691

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom Cimco C5W04A (N4A) 4-Cylinder Reciprocating Compressor - 25 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed