Mycom N62B 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Mycom N62B 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)

Mycom N62B 8-Cylinder Reciprocating Compressor. Model No: N62B, Serial No: 111906. Leak (PSIG) HP 314 LP 185. Hyd (PSIG) HP 470 LP 470. Mycom Displacement: 337 CFM Low stage, 112 CFM High stage. Max speed: 1200 RPM. Numbers of Cylinders: 8. Compressor is on a Vertical Steel Frame. Lincoln Motor - HP: 100, RPM: 1770, FR: 404T, Volts: 230/460, PH: 3, Hz: 60, AMPS: 238/119, Time Rating: Cont, Serial No: 3739433.

Product Details

  • Stock No: SPSC203
  • Manufacturer: Mycom
  • Model: N62B
  • Serial Number: 11906
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: Compound

Reciprocating Compressor Details

  • Compressor Manufacturer: Mycom
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: N62B
  • Compressor SN: 11906
  • Compressor Max Speed (RPM): 1,200
  • Compressor Design Pressure (PSIG): 470
  • Oil Separator National Board #: No
  • Oil Cooling Type: Liquid Injection

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 238/119
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 46
  • Height (Inches): 101
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes

Mycom N62B 8-Cylinder Reciprocating Compressor Package (100 HP 230/460 V, Belt Driven)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed