Mycom Rotary Double Screw Compressor Package

Mycom Rotary Double Screw Compressor Package

Mycom Rotary Double Screw Compressor Package. Model:160-MUDHX, S/N: 1632244, 1632018, with controls.
Each compressor is driven by a 125 hp, 3550 rpm motor

Product Details

  • Product ID: 9233
  • Stock No: RPCN099.30
  • Manufacturer: Mycom
  • Model: 160-MUDHX
  • Serial Number: 1632244, 1632018

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom Rotary Double Screw Compressor Package

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed