Nash Classic Liquid Ring Vacuum Pump
Nash Classic Liquid Ring Vacuum Pump
Nash Classic Liquid Ring Vacuum Pump. Model: CL-152. S/N: 73U-2130. Possible uses for Nash vacuum pumps: autoclaves, carburetor testing, chucking, condenser exhausting, container filling, cooking, deaerating, drying, eviscerating, exchausting, extruder venting, fiber setting, filtering, forming, etc. Inlets: (1) 3 in. dia. suction port with a 7-1/2 in. dia. flange and (4) 3/4 in. thru-holes at center distances of 4-1/4 in. Outlets: (1) 2 in. dia. NPT (female). Overall dimensions: 48 in. L x 43 in. W x 66-1/2 in. H. (BB)
Product Details
- Product ID: 2710
- Stock No: RFPM523.
- Manufacturer: Nash
- Model: CL-152
- Serial Number: 73U-2130
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 48
- Width (Inches): 43
- Height (Inches): 66.5
- Weight (LBS):
- ACN:
All fields
- 01_inletoutlet_1_flange_size_i: 7.5
- 01_inletoutlet_1_size_inches: Inlet/Outlet
- 01_inletoutlet_1_type: 3
- 01_inletoutlet_1___flange_hole: 4
- 01_inletoutlet_2_type: Inlet/Outlet
- 01_inletsoutlets: 2
- 01_pump_type: Positive Displacement
- description: Nash Classic Liquid Ring Vacuum Pump. Model: CL-152. S/N: 73U-2130. Possible uses for Nash vacuum pumps: autoclaves, carburetor testing, chucking, condenser exhausting, container filling, cooking, deaerating, drying, eviscerating, exchausting, extruder venting, fiber setting, filtering, forming, etc. Inlets: (1) 3 in. dia. suction port with a 7-1/2 in. dia. flange and (4) 3/4 in. thru-holes at center distances of 4-1/4 in. Outlets: (1) 2 in. dia. NPT (female). Overall dimensions: 48 in. L x 43 in. W x 66-1/2 in. H. (BB)
- height_inches: 66.5
- inletoutlet_1: Inlet
- inletoutlet_1_size_inches: 3
- inletoutlet_1_type: Flange
- inletoutlet_2: Outlet
- inletoutlet_2_size_inches: 2
- inletoutlet_2_type: FNPT
- inlets: 1
- length_inches: 48
- manufacturer: Nash
- model: CL-152
- name: Nash Classic Liquid Ring Vacuum Pump
- outlets: 1
- product_id: 2710
- pump_type: Vacuum
- serial_number: 73U-2130
- stock_no: RFPM523.
- width_inches: 43
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.