Nash Classic Liquid Ring Vacuum Pump

Nash Classic Liquid Ring Vacuum Pump

Nash Classic Liquid Ring Vacuum Pump. Model: CL-152. S/N: 73U-2130. Possible uses for Nash vacuum pumps: autoclaves, carburetor testing, chucking, condenser exhausting, container filling, cooking, deaerating, drying, eviscerating, exchausting, extruder venting, fiber setting, filtering, forming, etc. Inlets: (1) 3 in. dia. suction port with a 7-1/2 in. dia. flange and (4) 3/4 in. thru-holes at center distances of 4-1/4 in. Outlets: (1) 2 in. dia. NPT (female). Overall dimensions: 48 in. L x 43 in. W x 66-1/2 in. H. (BB)

Product Details

  • Product ID: 2710
  • Stock No: RFPM523.
  • Manufacturer: Nash
  • Model: CL-152
  • Serial Number: 73U-2130
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 48
  • Width (Inches): 43
  • Height (Inches): 66.5
  • Weight (LBS):
  • ACN:

All fields

  • 01_inletoutlet_1_flange_size_i: 7.5
  • 01_inletoutlet_1_size_inches: Inlet/Outlet
  • 01_inletoutlet_1_type: 3
  • 01_inletoutlet_1___flange_hole: 4
  • 01_inletoutlet_2_type: Inlet/Outlet
  • 01_inletsoutlets: 2
  • 01_pump_type: Positive Displacement
  • description: Nash Classic Liquid Ring Vacuum Pump. Model: CL-152. S/N: 73U-2130. Possible uses for Nash vacuum pumps: autoclaves, carburetor testing, chucking, condenser exhausting, container filling, cooking, deaerating, drying, eviscerating, exchausting, extruder venting, fiber setting, filtering, forming, etc. Inlets: (1) 3 in. dia. suction port with a 7-1/2 in. dia. flange and (4) 3/4 in. thru-holes at center distances of 4-1/4 in. Outlets: (1) 2 in. dia. NPT (female). Overall dimensions: 48 in. L x 43 in. W x 66-1/2 in. H. (BB)
  • height_inches: 66.5
  • inletoutlet_1: Inlet
  • inletoutlet_1_size_inches: 3
  • inletoutlet_1_type: Flange
  • inletoutlet_2: Outlet
  • inletoutlet_2_size_inches: 2
  • inletoutlet_2_type: FNPT
  • inlets: 1
  • length_inches: 48
  • manufacturer: Nash
  • model: CL-152
  • name: Nash Classic Liquid Ring Vacuum Pump
  • outlets: 1
  • product_id: 2710
  • pump_type: Vacuum
  • serial_number: 73U-2130
  • stock_no: RFPM523.
  • width_inches: 43

Nash Classic Liquid Ring Vacuum Pump