Neptune Gear Driven Clamp Mixer

Neptune Gear Driven Clamp Mixer

Neptune Gear Driven Clamp Mixer. Model: D-1-0. S/N: 5853. Mixer head has 1 in. dia. positive chuck. Heavy portable mixer for heavy fluids or large batches of light viscosity fluids. Leeson Motor, 1/2 Hp, 1725 rpm, 115/208-230 V, 8.8/4.4 FLA, 60 Hz. Overall dim: 20 in. L. x 9 in. W. x 10 in. H.

Product Details

  • Product ID: 3039
  • Stock No: SPPP1412.a
  • Manufacturer: Neptune
  • Model: D-1-0
  • Serial Number: 5853

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Neptune Gear Driven Clamp Mixer. Model: D-1-0. S/N: 5853. Mixer head has 1 in. dia. positive chuck. Heavy portable mixer for heavy fluids or large batches of light viscosity fluids. Leeson Motor, 1/2 Hp, 1725 rpm, 115/208-230 V, 8.8/4.4 FLA, 60 Hz. Overall dim: 20 in. L. x 9 in. W. x 10 in. H.
  • manufacturer: Neptune
  • model: D-1-0
  • name: Neptune Gear Driven Clamp Mixer
  • product_id: 3039
  • serial_number: 5853
  • stock_no: SPPP1412.a

Neptune Gear Driven Clamp Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed