Nercon Tabletop Transfer Conveyor

Nercon Tabletop Transfer Conveyor

Nercon Tabletop Transfer Conveyor. Wash-down duty with stainless steel construction. Belt dimensions: 12 in. W x 16 ft. L. Maximum aperture: 18 in. x 16 ft. L. Height at conveyor inlet/outlet: 40 in. Baldor Wash Guard Motor, 1.0/0.75 hp, 1740/1440 rpm, 208/230/190 V, 1.5/1.4-3.4/3.2 FLA, 60/50 Hz, 3 ph. Iron Man Motor Drive, 20 ratio, 87/72 rpm (final), 349 in-lbs torque. Overall dimensions: 16 ft. 3 in. L x 43 in. W x 41-1/2 in. H.

Product Details

  • Stock No: GAWD060.8a
  • Manufacturer: Nercon

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 12
  • Conveyor Length (inches): 192
  • Max Height Clearance above Belt (Inches): 40

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1/.75
  • Motor RPM: 1740/1440
  • Motor Voltage: 208/230/190
  • Motor Amps: 1.5/1.4-3.4/3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 195
  • Width (Inches): 43
  • Height (Inches): 41.5

Additional Product Details

Nercon Tabletop Transfer Conveyor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed