New England Machinery Company Cap Feeder
New England Machinery Company Cap Feeder
New England Machinery Company Cap Feeder. Bowl dimensions: 2 ft. 11 in. dia. x 8 in. H. Chute dimensions: 2 in. W x 2 in. H. Belt width: 11 in. Cleat dimensions: 9 in. W x 2 in. H. Distance between cleats: 6 in. Baldor DC Motor, 1/4 hp, 1725 rpm, 90 VDC, 2.4 amps. Boston Gear Motor, ratio: 33, 52.27 rpm (final). Allen-Bradley SLC 5/02 CPU. Allen-Bradley SLC 500 Power Supply, S/N: P2 1091N 2114, Cat. No: 1746-P2, line voltage: 85-132/170-265 VAC, 50/60 Hz. Inlets: 2 ft. 2 in. L x 10 in. W infeed. Overall dimensions: 7 ft. 4 in. L x 5 ft. W x 3 ft. 4 in. H.
Product Details
- Product ID: 3901
- Stock No: 15.EQN3a.5a
- Manufacturer: New England Machinery Inc.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: New England Machinery Company Cap Feeder. Bowl dimensions: 2 ft. 11 in. dia. x 8 in. H. Chute dimensions: 2 in. W x 2 in. H. Belt width: 11 in. Cleat dimensions: 9 in. W x 2 in. H. Distance between cleats: 6 in. Baldor DC Motor, 1/4 hp, 1725 rpm, 90 VDC, 2.4 amps. Boston Gear Motor, ratio: 33, 52.27 rpm (final). Allen-Bradley SLC 5/02 CPU. Allen-Bradley SLC 500 Power Supply, S/N: P2 1091N 2114, Cat. No: 1746-P2, line voltage: 85-132/170-265 VAC, 50/60 Hz. Inlets: 2 ft. 2 in. L x 10 in. W infeed. Overall dimensions: 7 ft. 4 in. L x 5 ft. W x 3 ft. 4 in. H.
- manufacturer: New England Machinery Inc.
- name: New England Machinery Company Cap Feeder
- product_id: 3901
- stock_no: 15.EQN3a.5a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.