Niagara 609 Ammonia Evaporator Coil

Niagara 609 Ammonia Evaporator Coil

Niagara Frost Never Forms Spray Cooler/Evaporative Condenser. Model: 609. S/N: 33118. Niagara Spray Coolers are designed so that "Frost Never Forms", and can be run "Full Capacity Always". Centrifugal Fans with Reliance Electric Motor, 15 hp, 1750 rpm, 208-230/460 V, 39.8-36/18 amps, 60 Hz, 3 phase. Drive pulley diameter: 6-1/2 in. Driven pulley diameter: 25-1/2 in. Pulley ratio: 0.25. Final rpm: 446. Submersible Pump with General Electric Motor, 1 hp, 3450 rpm, 230/460 V, 3.7/1.85 amps, 60 Hz, 3 phase. Submersible Pump with Reliance Electric Motor, 1 hp, 3450 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. (3) Westinghouse Safety Switches. Inlets: (1) 3/4 in. no frost solution infeed port, (1) 1 in. dia. FNPT makeup port, (2) 1-1/2 in. dia. refrigerant infeed ports. Outlets: (2) 3 in. dia. refrigerant discharge ports, (1) 2 in. dia. drain port, (1) 2 in. dia. overflow drain port, (2) 2 ft. 7-1/2 in. L x 2 ft. 7 in. W vents. Overall dimensions: 12 ft. 6 in. L x 8 ft. W x 13 ft. H.

Product Details

  • Stock No: RGMP291B
  • Manufacturer: Niagara
  • Model: 609
  • Serial Number: 33118

Evaporator Coil Details

  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) 15 hp Centrifugal Fans with Reliance Electric Motor, (1) 1 hp Submersible Pump with General Electric Motor, (1) 1 hp Submersible Pump with Reliance Electric Motor

Dimensions:

  • Length (Inches): 150
  • Width (Inches): 96
  • Height (Inches): 156
  • Weight (LBS): 242

Additional Product Details

  • Spec Sheet Available: No

Niagara 609 Ammonia Evaporator Coil

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed