Baldor CDFSWD3430 Motor (44198 HP, 1750 RPM, 90 V)

Baldor CDFSWD3430 Motor (44198 HP, 1750 RPM, 90 V)

Baldor CDFSWD3430 Motor (44198 HP, 1750 RPM, 90 V) Serial Number: W0402208990. 44198 HP. Motor RPM: 1750. Motor Voltage:1750. Motor Voltage: 90. Motor Amps: 5.2. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 56C. Shipping Dimensions (Inches): 15x6x8. Weight(lbs): 40

Product Details

  • Stock No: NSF21.83
  • Manufacturer: Baldor
  • Model: CDFSWD3430
  • Serial Number: W0402208990

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 12
  • Motor RPM: 1,750
  • Motor Voltage: 90
  • Motor Amps: 5.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 6
  • Height (Inches): 8
  • Weight (LBS): 40
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No

Baldor CDFSWD3430 Motor (44198 HP, 1750 RPM, 90 V)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed