Northstar M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day)

Northstar M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day)

"Northstar M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day) Model M60-84C Serial: 5628 Year 1984 Material: Carbon Steel Estimated Flake Ice Production per Day: 45 Tons/Day"

Click here to see a video of this ice maker


Product Details

  • Product ID:
  • Stock No: SPCS01
  • Manufacturer: Northstar
  • Model: M60-84C
  • Serial Number: 5628
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture: 1984
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 76
  • Width (Inches): 64
  • Height (Inches): 80
  • Weight (LBS): 8,100
  • ACN:

All fields

  • description:

    Northstar M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day) Model M60-79C Serial: 4908 Year 1979 Material: Carbon Steel Estimated Flake Ice Production per Day: 45 Tons/Day

  • height_inches: 80
  • length_inches: 76
  • manufacturer: Northstar
  • model: M60-84C
  • name: Northstar M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day
  • pieces_for_shipping: 1
  • serial_number: 5628
  • stock_no: SPCS01
  • weight_lbs: 8,100
  • width_inches: 64
  • year_of_manufacture: 1984

Northstar M60 Carbon Steel Flake Ice Maker (45 Tons Ice/Day)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed