North Star Ice M90 SS - 48.6 Ton per Day

North Star Ice M90 SS - 48.6 Ton per Day

North Star M90 SS Flake Ice Maker - Serial # 1334. 48.6 Tons per Day. Manufactured 2003. Weight: 10,500 LBS. Length: 10'.


Product Details

  • Product ID: 13700
  • Stock No: NSF19-05
  • Manufacturer: North Star Ice
  • Model: M90 SS
  • Serial Number: 1334

Ice Maker Details

  • Type of Ice: Flake Ice
  • Ice Production per Day (Tons): 48.6
  • Control Panel Included? Yes
  • Hopper/Auger Included? No
  • Ice Maker Accessory? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 120
  • Weight (LBS): 10500

Additional Product Details

  • Year of Manufacture: 2003

North Star Ice M90 SS - 48.6 Ton per Day

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed