Oakes Jacketed Liquifier 120 Gallon Model 14MC15A

Oakes Jacketed Liquifier 120 Gallon Model 14MC15A

Oakes Jacketed Liquifier (Dispersing Mixer) 120 Gallon. Model 14MC15A. S/N 886. Continuous Mixer, Stainless Steel outer Shell, complete with 2 in. Waukesha pump, but missing head drive motor. It is intact except for the drive motor. The Waukesha pump is complete with drive. New unit: $62,000

Product Details

  • Product ID: 3091
  • Stock No: GICS146.34a
  • Manufacturer: E.T. Oakes Corporation
  • Model: 14MC15A
  • Serial Number: 886

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Oakes Jacketed Liquifier (Dispersing Mixer) 120 Gallon. Model 14MC15A. S/N 886. Continuous Mixer, Stainless Steel outer Shell, complete with 2 in. Waukesha pump, but missing head drive motor. It is intact except for the drive motor. The Waukesha pump is complete with drive. New unit: $62,000
  • manufacturer: E.T. Oakes Corporation
  • model: 14MC15A
  • name: Oakes Jacketed Liquifier 120 Gallon Model 14MC15A
  • product_id: 3091
  • serial_number: 886
  • stock_no: GICS146.34a

Oakes Jacketed Liquifier 120 Gallon Model 14MC15A

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed