Oal Heat Tunnel

Oal Heat Tunnel

OAL Associates Inc. heat tunnel Model FIRO-1MDS-5/6/48-6L S/N 1380, KW18, 220 V, 3 hp, 43.4 amp with American Fuji Seal Inc. TUNN 040 044, 48 in. length x 12 in. width x 8 in. height, tunnel size 6 in. height x 5 in. width.

Product Details

  • Product ID: 3998
  • Stock No: 55.EN2.2
  • Manufacturer: OAL Associates Inc.
  • Model: FIRO-1MDS-5/6/48-6L
  • Serial Number: 1380

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Oal Heat Tunnel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed