Ogden Mobile Filter Press - 12 in.
Ogden Mobile Filter Press - 12 in.
Ogden mobile filter press. Frame is equipped with (9) 12 in. dia. filter plates and (10) dividers, a mixing tank with flip open lid and float control. Plates are closed by turning a manual vise. (4) Casters allow for easy positioning. Filtering area: 7 sq. ft. Mixing tank capacity is 26 gallon, has a 18 in. dia. mixing propeller. Baldor Electric motor, 1/4 hp, 1725 rpm, 115/208-230 V, 5/2.6-2.5 amps, 60 Hz, single phase. Gear ratio: 50. Final rpm: 34.5 (Mixer). Baldor Electric motor, 1725 rpm, 115/208-230 V, 2.8/7.0-6.4 amps, 60 Hz, single phase. Driver pulley: 3 in. dia. Driven pulley: 4 in. dia. Ratio: 1.33. Final rpm: 1296 (product pump). Inlets: (1) 9-5/8 in. dia. open top (mixer tank), (2) 1 in. hose adapter fitting. outlets: (1) 1 in. dia. hose adapter fitting. Overall dimensions: 8 ft. L x 2 ft. 11 in. W x 4 ft. 11 in. H.
Product Details
- Product ID: 9704
- Stock No: TAFM036.2
- Manufacturer: Ogden
- Model:
- Serial Number:
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
- Length (Inches): 96
- Width (Inches): 35
- Height (Inches): 59
- Weight (LBS):
- ACN:
All fields
- description: Ogden mobile filter press. Frame is equipped with (9) 12 in. dia. filter plates and (10) dividers, a mixing tank with flip open lid and float control. Plates are closed by turning a manual vise. (4) Casters allow for easy positioning. Filtering area: 7 sq. ft. Mixing tank capacity is 26 gallon, has a 18 in. dia. mixing propeller. Baldor Electric motor, 1/4 hp, 1725 rpm, 115/208-230 V, 5/2.6-2.5 amps, 60 Hz, single phase. Gear ratio: 50. Final rpm: 34.5 (Mixer). Baldor Electric motor, 1725 rpm, 115/208-230 V, 2.8/7.0-6.4 amps, 60 Hz, single phase. Driver pulley: 3 in. dia. Driven pulley: 4 in. dia. Ratio: 1.33. Final rpm: 1296 (product pump). Inlets: (1) 9-5/8 in. dia. open top (mixer tank), (2) 1 in. hose adapter fitting. outlets: (1) 1 in. dia. hose adapter fitting. Overall dimensions: 8 ft. L x 2 ft. 11 in. W x 4 ft. 11 in. H.
- height_inches: 59
- if_multiple_motors_motor_descr: (1) 0.25 hp Baldor Electric motor and (1) Baldor Electric motor
- length_inches: 96
- manufacturer: Ogden
- motors: 2
- motor_included_yesno: yes
- name: Ogden Mobile Filter Press - 12 in.
- product_id: 9704
- stock_no: TAFM036.2
- width_inches: 35
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.