Olney Roto Sieve /Washer, Model 18
Olney Roto Sieve /Washer, Model 18
Olney Roto Sieve /Washer. Model 18. S/N: 95R300. Sieve size: 0.060 or #14. Total opening: 18 in. dia. Feed opening: 12 in. dia. (2) outlets: 6-1/2 in. and 3 in. (5) sprayers. Tank volume (from bottom of screen): 90 Gallon. Tank volume (from mid-section of screen): 125 Gallon. Tank inside dimensions: 39-1/2 in. L x 26 in. W x 20-1/2 in. H. (To bottom of screen). 39-1/2 in. L x 26 in. W x 28 in. H. (To mid-section of screen). Reliance motor, 3/4 hp, 1,725 rpm, 115/230 V, 11/5.5 amp, 60 Hz, 1 phase, 2:7 reduction ratio. Overall dimensions: 66 in. L x 44 in. W x 57 in. H.
Product Details
- Product ID: 6626
- Stock No: GM373a.4a
- Manufacturer: Geo J. Olney, Inc.
- Model: 18
- Serial Number: 95R300
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Olney Roto Sieve /Washer. Model 18. S/N: 95R300. Sieve size: 0.060 or #14. Total opening: 18 in. dia. Feed opening: 12 in. dia. (2) outlets: 6-1/2 in. and 3 in. (5) sprayers. Tank volume (from bottom of screen): 90 Gallon. Tank volume (from mid-section of screen): 125 Gallon. Tank inside dimensions: 39-1/2 in. L x 26 in. W x 20-1/2 in. H. (To bottom of screen). 39-1/2 in. L x 26 in. W x 28 in. H. (To mid-section of screen). Reliance motor, 3/4 hp, 1,725 rpm, 115/230 V, 11/5.5 amp, 60 Hz, 1 phase, 2:7 reduction ratio. Overall dimensions: 66 in. L x 44 in. W x 57 in. H.
- manufacturer: Geo J. Olney, Inc.
- model: 18
- name: Olney Roto Sieve /Washer, Model 18
- product_id: 6626
- serial_number: 95R300
- stock_no: GM373a.4a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.