Pacific 9 Head Rotary Pressure Filler

Pacific 9 Head Rotary Pressure Filler

Pacific 9 Head Rotary Pressure Filler. S/N: 1115. Previous duty: filling mayonnaise @ 40-50 bpm. Distance between valves: 8-1/4 in. Maximum bottle size: 6 in. dia. x 11 in. H. 18 in. L timing screw. (2) Waukesha 130 Positive Displacement Pumps, Model: 130, S/N's: 20481597 and 101308 SS. Displacement per revolution: 0.254 gal. Nominal capacity: 150 gpm. Features include: bi-directional flow, large diameter shafts for greater strength & stiffness, rotor/shaft connection sealed from the product zone, extended-life outer seal, mechanical seals standard, standard 316 pump body, exclusive, non-galling Waukesha "88" alloy rotors for tighter running clearances and higher efficiencies. Reliance Electric Motor, 5 hp, 1730 rpm, 460 V, 6.1 amps, 60 Hz, 3 phase. Inlets: 2 in. dia. S-line fittings. Overall dimensions: 89 in. L x 55 in. W x 88-1/2 in. H.

Product Details

  • Product ID: 7195
  • Stock No: SKFC027.45
  • Manufacturer: Pacific
  • Serial Number: 1115

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pacific 9 Head Rotary Pressure Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed