Packaging Systems Plastic Strapping System

Packaging Systems Plastic Strapping System

Packaging Systems Plastic Strapping System. Model: VC999. Dispenses, tightens, and seals economical polypropylene strapping around any package. Maximum roll width: 6 in. Maximum string width outlet: 1 in. Available work surface area: 36 in. L x 23 in. W. (4) Wheels for easy maneuverability. Power switch, reset button, length and feed knobs. Overall dimensions: 37 in. L x 23 in. W x 32 in. H.

Product Details

  • Stock No: KBMW128.1
  • Manufacturer: Packaging Systems
  • Model: VC999

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 37
  • Width (Inches): 23
  • Height (Inches): 32

Additional Product Details

Packaging Systems Plastic Strapping System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed