Paco Centrifugal Pump (20 HP)

Paco Centrifugal Pump (20 HP)

Paco Centrifugal Pump. S/N: LW 74421. Cat. No. 10-25707-730001. Base material of construction: carbon steel. Impeller dia. 6.55. General Electric motor: 20 hp, 3545 rpm, 208-230/460 v, 54.2/49.8/24.9 a, 60 Hz, 3 phase. (1) 3 in. S-line inlet. (1) 3 in. S-line outlet. Overall dimensions: 3 ft. 3 in. L x 2 ft. 5-3/4 in. W x 1 ft. 4 in. H.

Product Details

  • Product ID: 11734-01
  • Stock No: TACJ1165A.a-01
  • Manufacturer: Paco
  • Serial Number: LW 74421

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6.55
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 20
  • Motor RPM: 3545
  • Motor Voltage: 208-230/460
  • Motor Amps: 54.2/49.8/24.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 29.75
  • Height (Inches): 16

Additional Product Details

Paco Centrifugal Pump (20 HP)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed