Paco Centrifugal Pump

Paco Centrifugal Pump

Paco Centrifugal Pump. Pump capacity: 960 gpm @ 75 tdh. Impeller dimeter: 9.30 in. General Electric Motor, 25 hp, 1760 rpm, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Inlet: (1) 7 in. dia. flanged suction. Outlet: (1) 5 in. dia. flanged discharge. Overall dimensions: 71 in. L x 21 in. W x 30 in. H.

Product Details

  • Product ID: 7800
  • Stock No: OIP095
  • Manufacturer: Paco

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 960
  • Impeller Diameter (inches): 9.3
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 7
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 60/30
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 71
  • Width (Inches): 21
  • Height (Inches): 30

Additional Product Details

Paco Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed