Paco Centrifugal Pump

Paco Centrifugal Pump

Paco Centrifugal Pump. S/N: not specified. Cat. No. 10-25707-730001. Base material of construction: carbon steel. Impeller dia. 6.55. General Electric motor: 20 hp, 3545 rpm, 208-230/460 v, 54.2/49.8/24.9 a, 60 Hz, 3 phase. (1) 3 in. S-line inlet. (1) 3 in. S-line outlet. Overall dimensions: 3 ft. 3 in. L x 2 ft. 5-3/4 in. W x 1 ft. 4 in. H.

Product Details

  • Product ID: 11734-02
  • Stock No: TACJ1165A.a-02
  • Manufacturer: Paco
  • Model:
  • Serial Number: Not specified

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches): 6.55

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 20
  • Motor RPM: 3545
  • Motor Voltage: 208-230/460
  • Motor Amps: 54.2/49.8/24.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 29.75
  • Height (Inches): 16
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Paco Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed