Pako Chemical Mixer with Tank- 55 Gallon

Pako Chemical Mixer with Tank- 55 Gallon

Pako Chemical Mixer with Tank- 55 Gallon. Model: 36S. S/N: 003090. Wagner Motor and Pump, Model: 48-53400-23, 1/3 hp, 1725 rpm, 115 V, 6.0 amps, single phase. Inlets: (2) 1 in. hose clamp inlets. Outlets: (2) 1 in. hose clamp outlets. Overall dimensions: 25 in. L x 28 in. W x 56 in. H.

Product Details

  • Stock No: SPPP312.1a
  • Manufacturer: Pako
  • Model: 36S
  • Serial Number: 3090

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: ets: (2) 1 in. hose clamp inlets. Outlets: (2) 1 in. hose clamp outlets

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Wagner
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 6
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 28
  • Height (Inches): 56

Additional Product Details

Pako Chemical Mixer with Tank- 55 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed