Parametrics AC Motor Speed Control

Parametrics AC Motor Speed Control

Parametrics AC Motor Speed Control. Model: PARAJUST GX. Serial Number: PARAJUST G01300A00-88844. 3 ph, 208/220/230/240/380/415/460 VAC, 50/60Hz.

Product Details

  • Product ID: 12340
  • Stock No: SKFI097.2
  • Manufacturer: Parametrics
  • Model: PARAJUST GX
  • Serial Number: PARAJUST G01300A00-88844
  • Motor Manufacturer:
  • Motor Horsepower(HP): 3
  • Motor RPM:
  • Motor Voltage: 208/220/230/240/380/415/460
  • Motor Amps:
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • 47_motor_controls_type: Motor Starters
  • description: Parametrics AC Motor Speed Control. Model: PARAJUST GX. Serial Number: PARAJUST G01300A00-88844. 3 ph, 208/220/230/240/380/415/460 VAC, 50/60Hz.
  • manufacturer: Parametrics
  • model: PARAJUST GX
  • motor_controls_type: Motor Starters
  • motor_hertz_hz: 50/60
  • motor_horsepower_hp: 3
  • motor_phases: 3
  • motor_voltage: 208/220/230/240/380/415/460
  • name: Parametrics AC Motor Speed Control
  • product_id: 12340
  • serial_number: PARAJUST G01300A00-88844
  • stock_no: SKFI097.2

Parametrics AC Motor Speed Control

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed