Pasilac Therm Plate Heat Exchanger
Pasilac Therm Plate Heat Exchanger
Pasilac Therm Plate Heat Exchanger. Model: M92. S/N: 17339. Nominal heat transfer capacity: 1.8 MBtu/h. Heat transfer surface area: 3,010 sq. ft. Working pressure: 142 psi. Test pressure: 184 psi. Maximum differential pressure: 184 psi. Maximum working temperature: 248 °F. Number of plates: 310. (1) Divider. Inlets: (1) 8 in. dia. inlet. (2) 8 in. dia. outlets. Overall dimensions: 89 in. L x 34 in. W x 75 in. H.
Product Details
- Product ID: 7543
- Stock No: SHCA1559.12a
- Manufacturer: Pasilac
- Model: M92
- Serial Number: 17339
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!