Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-Zag Continuous Blender

Patterson-Kelley Zig-ZagContinuous Blender. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid solids and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. (3) access doors provide easy maintenance. Reeves Motor: 1 hp, 1,725 rpm, 208-230/460 V, 0-4.4/2.2 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 14.08 ratio, 1,22.5 rpm (final), 880 lb-in torque. Inlets/outlets: (1) 4 in. dia. inlet with 6 in. dia. flange, (1) 8 in. dia. outlet with 10 in. dia. flange. Blender Model, S/N: n/a. Overall dimensions: 100 in. L x 30 in. W x 37-1/2 in. H. (XMR22a)

Product Details

  • Stock No: 75.QO11
  • Manufacturer: Patterson-Kelley

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Patterson-Kelley Zig-Zag Continuous Blender

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed