Paul Mueller Co. Accu-Therm™ Plate Heat Exchanger – 4.8 sq. ft.
Paul Mueller Co. Accu-Therm™ Plate Heat Exchanger – 4.8 sq. ft.
Paul Mueller Co. Accu-Therm™ Plate Heat Exchanger. Model: AT4 C-20. Part no: 9813983. (10) stainless steel heat exchanger plates. Approximate heat transfer surface area: 4.8 sq. ft. Plate dimensions: 5 in. W x 1 ft. 9-1/2 in. H. Maximum working pressure: 100 PSI. Maximum working temperature: 150 ºF. Inlets/outlets: (4) 1 in. MNPT. Overall dimensions: 1 ft. 1-1/2 in. L x 7-5/8 in. W x 2 ft. 2 in. H.(ACN11).
Product Details
- Product ID: 11612
- Stock No: TACJ0177.4
- Manufacturer: Paul Mueller Co.
- Model: AT4 C-20
- Serial Number: 129963
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Paul Mueller Co. Accu-Therm™ Plate Heat Exchanger. Model: AT4 C-20. Part no: 9813983. (10) stainless steel heat exchanger plates. Approximate heat transfer surface area: 4.8 sq. ft. Plate dimensions: 5 in. W x 1 ft. 9-1/2 in. H. Maximum working pressure: 100 PSI. Maximum working temperature: 150 ºF. Inlets/outlets: (4) 1 in. MNPT. Overall dimensions: 1 ft. 1-1/2 in. L x 7-5/8 in. W x 2 ft. 2 in. H.(ACN11).
- manufacturer: Paul Mueller Co.
- model: AT4 C-20
- name: Paul Mueller Co. Accu-Therm™ Plate Heat Exchanger – 4.8 sq. ft.
- product_id: 11612
- serial_number: 129963
- stock_no: TACJ0177.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.