Paul Mueller Co. Stainless Steel Single Shell Tank-30 Gallon.
Paul Mueller Co. Stainless Steel Single Shell Tank-30 Gallon.
Paul Mueller Co. Stainless Steel Single Shell Tank- 30 Gallon. S/N: F31371. Inside straight-wall dimensions: 2 ft. 1 in. dia. x 1 ft. 10-1/4 in. H. (3) 14 in. H legs. Inlets: (1) 25 in. dia. top infeed. Outlets: (1) 1-1/2 in. dia. discharge S-Line. Overall dimensions: 2 ft. 2 in. dia. x 3 ft. H.
Product Details
- Product ID: 8700
- Stock No: HDYA053.1a
- Manufacturer: Paul Mueller Co.
- Model:
- Serial Number: F31371
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Paul Mueller Co. Stainless Steel Single Shell Tank- 30 Gallon. S/N: F31371. Inside straight-wall dimensions: 2 ft. 1 in. dia. x 1 ft. 10-1/4 in. H. (3) 14 in. H legs. Inlets: (1) 25 in. dia. top infeed. Outlets: (1) 1-1/2 in. dia. discharge S-Line. Overall dimensions: 2 ft. 2 in. dia. x 3 ft. H.
- manufacturer: Paul Mueller Co.
- name: Paul Mueller Co. Stainless Steel Single Shell Tank-30 Gallon.
- product_id: 8700
- serial_number: F31371
- stock_no: HDYA053.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.