Paul Mueller Dedert Dimpled Jacketed Vacuum Tank - 4,000 Gallons
Paul Mueller Dedert Dimpled Jacketed Vacuum Tank - 4,000 Gallons
Paul Mueller Dedert Dimpled Jacketed Tank. Approximate capacity: 4000 gallons. Constructed of 316 stainless steel. Inside dimensions: 72 in. dia x 20 ft. Long. Vessel MAWP @ 275°F: 0 psi. / Vacuum 29.92 HG. Heat transfer surface MAWP @ 275°F: 30 psi. Tank features an 18 in. dia. manway and a 6 in. dia. sight glass. Overall dimensions: 6 ft. 4 in. L x 6 ft. 4 in W x 28 ft. 6 in. H.
Product Details
- Product ID: 6110
- Stock No: SABE095.15
- Manufacturer: Paul Mueller Co.
- Model:
- Serial Number: 120908
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture: 1972
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 76
- Width (Inches): 76
- Height (Inches): 342
- Weight (LBS):
- ACN:
All fields
- 14_agitation: No
- 14_dimpled: Yes
- 14_jacketed_insulated: Yes
- 14_stainless_tank_type: Miscellaneous Tanks
- 14_tank_inlets__outlets_descri: Inlets: (2) 2 in. dia. female ferrules for jacket, (3) 2 in. dia. with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 5 in., (1) 6 in. NPT with a 1/4 in. dia. injector tube, (1) 10 in. dia. with a 16 in. dia. flange and (12) 3/4 in. dia. attachment holes at a center-to-center distance of 14 in., (1) 13 in. dia. with a 19 in. dia. flange and (12) 3/4 in. dia. attachment holes at a center-to-center distance of 17 in. Outlets: (2) 3/4 in. dia. NPT, (2) 2 in. dia. female ferrule for jacket, (3) 2 in. dia. with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to- center distance of 5 in., (1) 22 in. dia. tank outlet with a 28 in. dia. flange and (16) 3/4 in. dia. holes at a center-to-center distance of 26 in.
- 14_tank_mawp_psi_at_temp: 0 PSI @ 275 F
- 14_tank_national_board_number: 1958
- description: Paul Mueller Dedert Dimpled Jacketed Tank. Approximate capacity: 4000 gallons. Constructed of 316 stainless steel. Inside dimensions: 72 in. dia x 20 ft. Long. Vessel MAWP @ 275°F: 0 psi. / Vacuum 29.92 HG. Heat transfer surface MAWP @ 275°F: 30 psi. Tank features an 18 in. dia. manway and a 6 in. dia. sight glass. Overall dimensions: 6 ft. 4 in. L x 6 ft. 4 in W x 28 ft. 6 in. H.
- height_inches: 342
- length_inches: 76
- manufacturer: Paul Mueller Co.
- name: Paul Mueller Dedert Dimpled Jacketed Vacuum Tank - 4,000 Gallons
- product_id: 6110
- serial_number: 120908
- stock_no: SABE095.15
- tank_estimated_capacity_gal: 4000
- tank_orientation: Vertical
- width_inches: 76
- year_of_manufacture: 1972
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.