Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon
Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon
Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6 in. W x 4 ft. 4 in. H. Number of heat/cool tubes: 2. Tube dimensions: 1 in. dia. x 5 ft. L. Tube volume: 0.4 gal. Inlets: (1) 1 in. dia. port (jacket), (1) 5 ft. L x 3 ft. 6 in. W product infeed. Outlets: (1) 3/4 in. dia. port, (1) 2-1/2 in. dia. S-line drain port, (1) 1 in. dia. port (jacket), (2) 1-1/2 in. dia. FNPT fittings, (1) 1 in. dia. FNPT fitting. Overall dimensions: 6 ft. 3 in. L x 4 ft. W x 5 ft. 4-1/2 in. H.
Product Details
- Product ID: 8897
- Stock No: BBCF090.10
- Manufacturer: Paul Mueller
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6 in. W x 4 ft. 4 in. H. Number of heat/cool tubes: 2. Tube dimensions: 1 in. dia. x 5 ft. L. Tube volume: 0.4 gal. Inlets: (1) 1 in. dia. port (jacket), (1) 5 ft. L x 3 ft. 6 in. W product infeed. Outlets: (1) 3/4 in. dia. port, (1) 2-1/2 in. dia. S-line drain port, (1) 1 in. dia. port (jacket), (2) 1-1/2 in. dia. FNPT fittings, (1) 1 in. dia. FNPT fitting. Overall dimensions: 6 ft. 3 in. L x 4 ft. W x 5 ft. 4-1/2 in. H.
- manufacturer: Paul Mueller
- name: Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon
- product_id: 8897
- stock_no: BBCF090.10
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.